Front Squeegee Blade, Polyurethane
Mfr # 1038681
Zoro # G4619901
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Overall Length
4 7/8 ft
Color
Ivory
For Use With
Ride-On Sweeper-Scrubbers
Features
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1038681
Zoro #
G4619901
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 7/8 ft
Fits Machine Size
48 in
Details
Item
Front Squeegee Blade
Material
Polyurethane
Color
Ivory
For Use With
Ride-On Sweeper-Scrubbers
Features
Chemical Resistant
Series
M30
Product Type
Front Squeegee Blade
Description
Front Squeegee Blade,Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.