Front Squeegee Blade, Premium Rubber, Red
Mfr # 1017868
Zoro # G4619874
product price: $89.40
/ea
Free Shipping & Returns
Key Features
Material
Premium Rubber
Overall Length
4 1/8 ft
Color
Red
For Use With
Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Features
Wear and Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017868
Zoro #
G4619874
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
4 1/8 ft
Fits Machine Size
40 in, 42 in, 54 in, 56 in
Overall Width
5 5/8 in
Details
Item
Front Squeegee Blade
Material
Premium Rubber
Color
Red
For Use With
Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Features
Wear and Tear Resistant
Series
M20, T20
Product Type
Front Squeegee Blade
Description
Front Squeegee Blade,Premium Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.