Front Squeegee Blade, Rubber, Red
Mfr # 1035067
Zoro # G4619910
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Overall Length
4 7/8 ft
Color
Red
For Use With
Ride-On Sweeper-Scrubbers
Features
Wear and Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035067
Zoro #
G4619910
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
4 7/8 ft
Fits Machine Size
48 in
Details
Item
Front Squeegee Blade
Material
Rubber
Color
Red
For Use With
Ride-On Sweeper-Scrubbers
Features
Wear and Tear Resistant
Series
M30
Product Type
Front Squeegee Blade
Description
Front Squeegee Blade,Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.