Zoro Homepage

Front Squeegee Hose, 7 3/4" L, Plastic, Red

  • Mfr # 4081118

  • Zoro # G705724123


product price: $46.69
/ea

Key Features

For Use With
CS5
Material
Plastic
Width
3 2/5 in
Length
7 4/5 in
Series
CS5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4081118
Zoro #
G705724123
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 2/5 in
Length
7 4/5 in
Overall Length
7 3/4 in
Fits Machine Size
11 in
Overall Width
3 3/8 in

Details

Item
Front Squeegee Hose
For Use With
CS5
Material
Plastic
Series
CS5
Product Type
Front Squeegee Hose
Color
Red

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.