Zoro Homepage

Gasket, Recovery Tank

  • Mfr # 1013611

  • Zoro # G712486229


product price: $17.70
/ea

Key Features

For Use With
Ride-On Floor Scrubber
Thickness
1/2 in
Compatible with Manufacturer Part Number
T7
Overall Length
62 1/2 in
Product Type
Adhesive Bulb Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013611
Zoro #
G712486229
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Overall Length
62 1/2 in

Details

Material
Durable Rubber
Item
Adhesive Bulb Seal
For Use With
Ride-On Floor Scrubber
Compatible with Manufacturer Part Number
T7
Product Type
Adhesive Bulb Seal

Description

Adhesive Bulb Seal, Product Type Adhesive Bulb Seal, Material Durable Rubber, Overall Length 62 1/2 in, Compatible with Manufacturer Part Number T7, For Use With Ride-On Floor Scrubber, Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.