Zoro Homepage

Hex Nut, M6-1.00, Steel

  • Mfr # 08712

  • Zoro # G1157209


product price: $2.50
/ea
Sold in multiples of 5 for $12.50

Key Features

Thread Size
M6-1.00
Material
Steel
System of Measurement
Metric
Fits Brand
Nobles, Tennant
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS509, T12, T300, T5, T500, T600, T600E, T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08712
Zoro #
G1157209
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00

Details

Item
Hex Nut
Material
Steel
System of Measurement
Metric
Fits Brand
Nobles, Tennant
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS509, T12, T300, T5, T500, T600, T600E, T7
Product Type
Nut
Type
Standard Hex Nut
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS509, T12, T300, T5, T500, T600, T600E, T7

Description

Nut, Product Type Nut, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS509, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX77

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.