Zoro Homepage

Inner Squeegee Blade, Premium Rubber, Red

  • Mfr # 1216319

  • Zoro # G4619944


product price: $74.29
/ea

Key Features

Material
Premium Rubber
Overall Length
19 7/8 in
Color
Red
For Use With
M17, T17
Series
M17, T17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216319
Zoro #
G4619944
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
19 7/8 in
Fits Machine Size
36 in, 40 in, 46 in, 48 in, 49 in, 52 in
Overall Width
2 in

Details

Item
Inner Side Squeegee Blade
Material
Premium Rubber
Color
Red
For Use With
M17, T17
Series
M17, T17
Product Type
Inner Squeegee Blade

Description

Inner Squeegee Blade,Premium Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.