M6 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L
Mfr # 4043365
Zoro # G1156938
product price: $3.40
/eaSold in multiples of 4 for $13.60
Key Features
External Hex Drive
System of Measurement
Metric
Fastener Length
16 mm
Material
Stainless Steel
Finish
Plain
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS525, T12, T300, T5, T500, T600, T600E, T7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4043365
Zoro #
G1156938
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6
Fastener Length
16 mm
Details
System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS525, T12, T300, T5, T500, T600, T600E, T7
Fits Brand
Nobles, Tennant
Product Type
Screw
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS525, T12, T300, T5, T500, T600, T600E, T7
Description
Screw, Product Type Screw, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS525, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.