Nut, Hex, Std, M12 X 1.75, SS
Mfr # 07788
Zoro # G1157568
product price: $3.40
/eaSold in multiples of 4 for $13.60
Key Features
Thread Size
M12-1.75
System of Measurement
Metric
Fits Brand
Nobles, Tennant
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS508, T12, T300, T5, T500, T600, T600E, T7
Product Type
Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07788
Zoro #
G1157568
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12-1.75
Details
Item
Hex Nut
System of Measurement
Metric
Fits Brand
Nobles, Tennant
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS508, T12, T300, T5, T500, T600, T600E, T7
Product Type
Nut
Type
Standard Hex Nut
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS508, T12, T300, T5, T500, T600, T600E, T7
Description
Nut, Product Type Nut, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS508, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.