Zoro Homepage

Pad Driver, 13 3/4 in Dia, Black

  • Mfr # 4111530

  • Zoro # G005968265


product price: $232.60
/ea
Free Shipping & Returns

Key Features

Machine Size
13 4/5 in
For Use With
CS16
Application
Cleaning, Scrubbing
Material
Polyethylene Rotomold
Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111530
Zoro #
G005968265
UPC #
-
Country of Origin
Italy

Dimensions

Machine Size
13 4/5 in
Size
14 in
Pad Size
13.75 in
Pad/Brush Size
13 3/4 in
Diameter
13 3/4 in
Thickness
8 7/8 in
Fits Machine Size
13 3/4 in

Details

Item
Pad Driver
For Use With
CS16
Application
Cleaning, Scrubbing
Material
Polyethylene Rotomold
Speed - Maximum
140 RPM
Color
Black
Series
CS16
Shape
Round
Product Type
Pad Driver

Description

Pad Driver, Color Black, Diameter 13 3/4 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 3/4 in, Shape Round, Speed - Maximum 140 RPM, Fits Machine Size 13 3/4 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 8 7/8 in, Application Cleaning, Scrubbing, Features Not Applicable, Series CS16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.