Zoro Homepage

Pad Driver, 14 5/8 in Dia, Gray

  • Mfr # 4045749

  • Zoro # G301866159


product price: $277.50
/ea
Free Shipping & Returns

Key Features

For Use With
9021518
Length
14 3/5 in
Width
14 3/10 in
Material
Polyethylene Rotomold
Series
T390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045749
Zoro #
G301866159
UPC #
-
Country of Origin
Italy

Dimensions

Length
14 3/5 in
Width
14 3/10 in
Diameter
14 5/8 in
Fits Machine Size
28 in
Pad/Brush Size
13 3/4 in
Thickness
8 3/4 in

Details

Item
Pad Driver
For Use With
9021518
Material
Polyethylene Rotomold
Series
T390
Product Type
Pad Driver
Color
Gray
Shape
Round
Speed - Maximum
200 RPM

Description

Pad Driver, Color Gray, Diameter 14 5/8 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 3/4 in, Shape Round, Speed - Maximum 200 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Includes Not Applicable, Thickness 8 3/4 in, Features Not Applicable, Series T390

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.