Zoro Homepage

Pad Driver, 16 in dia, Black

  • Mfr # 4111484

  • Zoro # G212840699


product price: $248.60
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Pad/Brush Size
16 in
Overall Length
16 in
Shape
Round
Includes
(2) Required, 1 Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111484
Zoro #
G212840699
UPC #
-
Country of Origin
Italy

Dimensions

Pad/Brush Size
16 in
Overall Length
16 in
Thickness
3 in
Diameter
16 in
Overall Width
3 in
Fits Machine Size
32 in

Details

Material
Polypropylene
Item
Pad Drive Assembly
Shape
Round
Includes
(2) Required, 1 Included
Application
Polishing, Scrubbing, Stripping
Product Type
Pad Driver
Color
Black
Compatible with Manufacturer Part Number
T681
Speed - Maximum
200 RPM

Description

Pad Drive Assembly, Color Black, Diameter 16 in, Material Polypropylene, Product Type Pad Driver, Overall Length 16 in, Overall Width 3 in, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 200 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number T391, Includes (2) Required, 1 Included, Thickness 3 in, Application Polishing, Scrubbing, Stripping, Compatible with Manufacturer Part Number T681

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.