Zoro Homepage

Pad Driver, 6 in dia, Black

  • Mfr # 4091200

  • Zoro # G312487084


product price: $51.60
/ea

Key Features

Material
Polypropylene
Pad/Brush Size
6 in
Thickness
3 in
Application
Scrubbing
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4091200
Zoro #
G312487084
UPC #
-
Country of Origin
Italy

Dimensions

Pad/Brush Size
6 in
Thickness
3 in
Diameter
6 in
Fits Machine Size
20 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Polypropylene
Item
Pad Driver
Application
Scrubbing
Color
Black
Compatible with Manufacturer Part Number
1255469, 9022006, 9022007
Product Type
Pad Driver
Shape
Round
Speed - Maximum
150 RPM

Description

Pad Driver, Color Black, Diameter 6 in, Material Polypropylene, Product Type Pad Driver, Overall Length 6 in, Overall Width 6 in, Pad/Brush Size 6 in, Shape Round, Speed - Maximum 150 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HG9, 795GU9, Thickness 3 in, Application Scrubbing, Compatible with Manufacturer Part Number 1255469, 9022006, 9022007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.