Zoro Homepage

Pad Driver, 7 in dia, Blue

  • Mfr # 1263460

  • Zoro # G212840750


product price: $289.60
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Pad/Brush Size
7 in
Shape
Round
Diameter
7 in
Compatible with Manufacturer Part Number
1263271, 1267978, 1267982, 9022310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1263460
Zoro #
G212840750
UPC #
-
Country of Origin
Netherlands

Dimensions

Pad/Brush Size
7 in
Diameter
7 in
Thickness
3 in
Overall Length
7 in
Fits Machine Size
14 1/2 in
Overall Width
3 in

Details

Material
Polypropylene
Item
Pad Driver
Shape
Round
Compatible with Manufacturer Part Number
1263271, 1267978, 1267982, 9022310
Application
Scrubbing
Color
Blue
Series
i-mop
Product Type
Pad Driver
Speed - Maximum
500 RPM

Description

Pad Driver, Color Blue, Diameter 7 in, Material Polypropylene, Product Type Pad Driver, Overall Length 7 in, Overall Width 3 in, Pad/Brush Size 7 in, Shape Round, Speed - Maximum 500 RPM, Fits Machine Size 14 1/2 in, Compatible with Grainger Part Number 797NX2, 801GK2, Includes Not Applicable, Thickness 3 in, Application Scrubbing, Compatible with Manufacturer Part Number 1263271, 1267978, 1267982, 9022310, Series i-mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.