Zoro Homepage

Panel Filter, Use w/4VDW7

  • Mfr # 4045617

  • Zoro # G5966003


product price: $98.50
/ea
Free Shipping & Returns

Key Features

For Use With
4VDW7
Material
Cellulose
Filter Type
Panel Filter
Bag Type
Dust
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045617
Zoro #
G5966003
UPC #
-
Country of Origin
United States

Dimensions

Height
16"
Length
26"
Width
2.7"

Details

Item
Dust Panel Filter
For Use With
4VDW7
Material
Cellulose
Filter Type
Panel Filter
Bag Type
Dust
For Use With Mfr. Model Number
M-S10

Description

Panel Filter, For Use With 4VDW7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.