Panel Filter, Use w/4VDW8
Mfr # 4045621
Zoro # G6028531
product price: $399.40
/ea
Free Shipping & Returns
Key Features
Material
Cellulose
For Use With Mfr. Model Number
MV-6100-0005
Height
13.3"
Filter Type
Panel Filter
Bag Type
Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4045621
Zoro #
G6028531
UPC #
-
Country of Origin
United States
Dimensions
Height
13.3"
Width
4.2"
Length
21"
Details
Material
Cellulose
For Use With Mfr. Model Number
MV-6100-0005
Filter Type
Panel Filter
Item
Dust Panel Filter
Bag Type
Dust
For Use With
4VDW8
Description
Panel Filter, For Use With 4VDW8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.