Zoro Homepage

Paper Vacuum Bags, 10 PK

  • Mfr # 4030085

  • Zoro # G6012937


product price: $25.80
/pk 10, $2.58/ea

Key Features

Material
Paper/Ply
Length
28"
For Use With
4VDV9
Width
9.3"
Fits Vacuum Models
4VDV9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030085
Zoro #
G6012937
UPC #
-
Country of Origin
China

Dimensions

Length
28"
Width
9.3"

Details

Material
Paper/Ply
Item
Paper Vacuum Bags
For Use With
4VDV9
Fits Vacuum Models
4VDV9

Description

Fits Vacuum Models 4VDV9, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.