Zoro Homepage

Pin, Clevis, 0.62d X 2.12l

  • Mfr # 222210

  • Zoro # G2103058


product price: $6.70
/ea
Sold in multiples of 2 for $13.40

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Dia.
0.62 in
Fastener Length
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222210
Zoro #
G2103058
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
0.62 in
Fastener Length
2.12 in
Size Range (In.)
0.81 x 2.33 in

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Pin
Material
Steel
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS530, T12, T300, T5, T500, T600, T600E, T7
Item
Pin
Fits Brand
Nobles, Tennant
Type
Clevis Pin
Product Type
Pin
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS530, T12, T300, T5, T500, T600, T600E, T7

Description

Pin, Product Type Pin, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS530, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.