
Pin, Cotter, Hair, 0.38d .072 Wir
Mfr # 86866
Zoro # G2103441
product price: $2.50
/eaSold in multiples of 5 for $12.50
Key Features
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Pin Diameter
0.38 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86866
Zoro #
G2103441
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.38 in
Pin Dia.
0.38 in
Size
1.44 x 0.46 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Steel
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS544, T12, T300, T5, T500, T600, T600E, T7
Fits Brand
Nobles, Tennant
Type
Hair Cotter Pin
Product Type
Cotter Pin
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS544, T12, T300, T5, T500, T600, T600E, T7
Description
Cotter Pin, Product Type Cotter Pin, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS544, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX112, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.