Zoro Homepage

Polyurethane Rear Squeegee

  • Mfr # 1232635

  • Zoro # G9888000


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Overall Length
4 in
Color
Red
For Use With
Mfr. No. 1231845
Compatible with Manufacturer Part Number
1231845
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232635
Zoro #
G9888000
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
4 in
Fits Machine Size
18 1/8 in
Overall Width
7/8 in

Details

Item
Rear Squeegee
Material
Polyurethane
Color
Red
For Use With
Mfr. No. 1231845
Compatible with Manufacturer Part Number
1231845
Product Type
Rear Squeegee Blade

Description

Rear Squeegee Blade,Polyurethane,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.