Zoro Homepage

Power Cord, 25 ft, Use w/4VDU7

  • Mfr # 130222

  • Zoro # G5874434


product price: $46.00
/ea

Key Features

For Use With
4VDU7
For Use With Mfr. Model Number
9007478
Type
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130222
Zoro #
G5874434
UPC #
-
Country of Origin
Cambodia

Details

Item
Power Cord
For Use With
4VDU7
For Use With Mfr. Model Number
9007478
Type
25 ft

Description

Power Cord, Product Type Power Cord, Overall Length 25 ft, For Use With 4VDU7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.