Rear Squeegee Blade
Mfr # 1232680
Zoro # G9888201
product price: $41.40
/eaKey Features
For Use With
A7P-10, MV-SS500-0025
Compatible with Manufacturer Part Number
A7P-10, MV-SS500-0025
Material
Premium Rubber
Fits Machine Size
26 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232680
Zoro #
G9888201
UPC #
-
Country of Origin
Malaysia
Dimensions
Fits Machine Size
26 in
Overall Width
2 1/8 in
Overall Length
25 5/8 in
Details
Item
Rear Squeegee Blade
For Use With
A7P-10, MV-SS500-0025
Compatible with Manufacturer Part Number
A7P-10, MV-SS500-0025
Material
Premium Rubber
Color
Red
Product Type
Front Squeegee Blade
Description
Front Squeegee Blade,Premium Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.