Rear Squeegee Blade
Mfr # 1232681
Zoro # G9888265
product price: $42.60
/eaKey Features
For Use With
Mfr. No. MV-SS500-0031, MV-SS500-0029
Color
Red
Overall Length
31 1/2 in
Material
Premium Rubber
Product Type
Front Squeegee Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232681
Zoro #
G9888265
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
31 1/2 in
Overall Width
2 5/8 in
Fits Machine Size
32 in
Details
Item
Squeegee Blade
For Use With
Mfr. No. MV-SS500-0031, MV-SS500-0029
Color
Red
Material
Premium Rubber
Product Type
Front Squeegee Blade
Compatible with Manufacturer Part Number
MV-SS500-0029, MV-SS500-0031
Description
Front Squeegee Blade,Premium Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.