Zoro Homepage

Rear Squeegee Blade, Latex, Red

  • Mfr # 4087973

  • Zoro # G601866118


product price: $21.19
/ea

Key Features

For Use With
9021519
Series
T581
Width
2 1/2 in
Color
Red
Length
2 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4087973
Zoro #
G601866118
UPC #
-
Country of Origin
Italy

Dimensions

Width
2 1/2 in
Length
2 3/5 in
Overall Length
2 5/8 in
Fits Machine Size
20 in
Overall Width
2 1/2 in

Details

Item
Squeegee
For Use With
9021519
Series
T581
Color
Red
Material
Latex
Product Type
Rear Squeegee Blade

Description

Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.