Rear Squeegee Blade, Polyurethane, Natural
Mfr # 1031945
Zoro # G4620014
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Overall Length
4 1/2 ft
Color
Ivory
For Use With
Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Features
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031945
Zoro #
G4620014
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
4 1/2 ft
Fits Machine Size
40 in
Details
Item
Rear Squeegee Blade
Material
Polyurethane
Color
Ivory
For Use With
Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Features
Chemical Resistant
Series
M20, T20
Product Type
Rear Squeegee Blade
Description
Rear Squeegee Blade,Polyurethane,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.