Zoro Homepage

Rear Squeegee Blade, Rubber, Red

  • Mfr # 1207087

  • Zoro # G4619962


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Length
5 ft
Color
Red
For Use With
Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
Series
M17, T17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207087
Zoro #
G4619962
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
5 ft
Fits Machine Size
40 in

Details

Item
Rear Squeegee Blade
Material
Rubber
Color
Red
For Use With
Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
Series
M17, T17
Product Type
Rear Squeegee Blade

Description

Rear Squeegee Blade,Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.