Zoro Homepage

Rear Squeegee Blade, Rubber, Red

  • Mfr # 1253442

  • Zoro # G4619971


product price: $87.70
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Red
For Use With
Mfr. No. T16
Series
T16
Fits Machine Size
36 in, 45 in, 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253442
Zoro #
G4619971
UPC #
-
Country of Origin
Malaysia

Dimensions

Fits Machine Size
36 in, 45 in, 46 in

Details

Item
Rear Squeegee Blade
Material
Rubber
Color
Red
For Use With
Mfr. No. T16
Series
T16
Product Type
Rear Squeegee Blade

Description

Rear Squeegee Blade,Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.