Zoro Homepage

Rear Squeegee Blade, Rubber, Red

  • Mfr # 4088705

  • Zoro # G605724117


product price: $57.49
/ea

Key Features

For Use With
CS16
Material
Rubber
Width
1 3/4 in
Length
23 1/2 in
Product Type
Rear Squeegee Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4088705
Zoro #
G605724117
UPC #
-
Country of Origin
Italy

Dimensions

Width
1 3/4 in
Length
23 1/2 in
Fits Machine Size
13 3/4 in
Overall Length
23 1/2 in
Overall Width
1 3/4 in

Details

Item
Rear Squeegee Blade
For Use With
CS16
Material
Rubber
Product Type
Rear Squeegee Blade
Series
CS16
Color
Red

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.