Zoro Homepage

Rear Squeegee Hose, 6 in L, Plastic, Red

  • Mfr # 4081117

  • Zoro # G305724127


product price: $48.19
/ea

Key Features

For Use With
CS5
Material
Plastic
Width
4 7/10 in
Length
6 in
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4081117
Zoro #
G305724127
UPC #
-
Country of Origin
Germany

Dimensions

Width
4 7/10 in
Length
6 in
Overall Width
4 3/4 in
Overall Length
6 in
Fits Machine Size
11 in

Details

Item
Rear Squeegee Hose
For Use With
CS5
Material
Plastic
Product Type
Rear Squeegee Hose
Series
CS5
Color
Red

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.