Zoro Homepage

Recovery Tank Debris Screen

  • Mfr # 1230171

  • Zoro # G6556818


product price: $18.60
/ea

Key Features

Color
Yellow
Material
Plastic
For Use With
Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
Product Type
Debris Tray
Fits Machine Size
28 in, 32 in, 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230171
Zoro #
G6556818
UPC #
-
Country of Origin
United States

Dimensions

Fits Machine Size
28 in, 32 in, 36 in
Overall Width
6 in

Details

Color
Yellow
Material
Plastic
Item
Recovery Tank Debris Screen
For Use With
Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
Product Type
Debris Tray
Compatible with Manufacturer Part Number
MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017

Description

Debris Tray,Plastic,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.