Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Tank Drain Hose, 17 1/2" L, Black

  • Mfr # 4084383

  • Zoro # G812486679


product price: $187.70
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Riding Floor Scrubbers
Color
Black
Diameter
10 1/8 in
Fits Machine Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4084383
Zoro #
G812486679
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
10 1/8 in
Fits Machine Size
32 in
Overall Length
17 1/2 in
Overall Width
14 3/8 in

Details

Material
Plastic
Item
Recovery Tank Drain Hose
For Use With
Riding Floor Scrubbers
Color
Black
Product Type
Recovery Tank Drain Hose
Compatible with Manufacturer Part Number
T581

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.