Zoro Homepage

Restroom Cleaner

  • Mfr # 2192246

  • Zoro # G9869002


product price: $6,929.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Length
36 1/2 in
Overall Width
18 1/2 in
For Use With
Hard Surfaces
Width
19 in
Spray Line Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192246
Zoro #
G9869002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 1/2 in
Overall Width
18 1/2 in
Width
19 in
Spray Line Length
25 ft
Height
38 in
Length
37 in
Power Cord Length
25 ft
Blower Hose Length
25 ft
Vacuum Hose Length
25 ft
Overall Height
37 1/2 in
Cord Length
25 ft

Details

For Use With
Hard Surfaces
Item
Restroom Cleaner
Voltage
120V AC
Solution Tank Capacity
15 gal
Wheel Type
(2) 4 in Swivel Casters and (2) 12 in Wheels
Includes
Blower Tool, Chemical Metering Tip Packet, Expandable Clean Air Blower Hose, Fill Hose, Floor Squeegee Tool, Gulper Floor Drain Tool, Hand Squeegee Tool, High Pressure Hose with Quick-Connect Variable Pressure Gun, Pressure Gun, Recovery Hose, Scrub Brush, Two-Piece Telescopic Aluminum Vacuum Wand
Operating Pressure
45/300 psi Selectable
Sound Level
82 dBA
Air Flow
99 cfm
Vacuum Tank Capacity
19 gal
Amps
15 A
Features
Cleans, Rinses and Dries Surfaces, Then Recovers Dirty Water, Touch-Free
Product Type
Restroom Cleaning System
Recovery Tank Capacity
19 gal
Air Flow Rate
99 cfm
Current
15 A
Power Source
AC
Compatible with Manufacturer Part Number
100103, 1007072, 130403, 130416, 130450, 130998, 600049, 602448, 605278, 609641, 609648, 609650, 609983, 610140, 610731, 610845, 614121, 9000579

Description

Restroom Cleaning System, Solution Tank Capacity 15 gal, Recovery Tank Capacity 19 gal, Cord Length 25 ft, Operating Pressure 400 psi, Power Source AC, Includes Blower Tool, Chemical Metering Tip Packet, Expandable Clean Air Blower Hose, Fill Hose, Floor Squeegee Tool, Gulper Floor Drain Tool, Hand Squeegee Tool, High Pressure Hose, Pressure Gun, Quick-Connect Variable Pressure Gun, Recovery Hose, Scrub Brush, (2) Telescopic Aluminum Vacuum Wands, Air Flow Rate 99 cfm, Blower Hose Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.