Zoro Homepage

Rotary Brush, 28" Machine, 14" Brush, Round

  • Mfr # 1246592

  • Zoro # G6524609


product price: $223.70
/ea
Free Shipping & Returns

Key Features

Machine Size
28 in
For Use With
Mfr. No. MV-T600e-0016
Bristle Dia.
0.035 in
Bristle Material
Polypropylene
Pad/Brush Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246592
Zoro #
G6524609
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
28 in
Bristle Dia.
0.035 in
Pad/Brush Size
14 in
Trim Length
1 7/8 in
Block Size
14 in
Brush Diameter
14 in
Fits Machine Size
28 in
Bristle Diameter
0.04 in

Details

Item
Rotary Brush
For Use With
Mfr. No. MV-T600e-0016
Bristle Material
Polypropylene
Pad/Brush Shape
Round
Bristle Color
Black
Floor Application
Cleaning, Scrubbing
Includes
(1) Brush
Features
Easy Installation, Optimal Operation with Tennant Machines
Application
Cleaning, Scrubbing
Material
Polypropylene
Compatible with Manufacturer Part Number
T600, T600e, T600EE
Shape
Round

Description

Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 28 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 14 in, Compatible with Manufacturer Part Number T600, T600e, T600EE, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.