Zoro Homepage

Rotary Brush, 32" Machine, 16" Brush, Round

  • Mfr # 1246596

  • Zoro # G6545292


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Machine Size
32 in
For Use With
Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017
Trim Length
1 7/8 in
Pad/Brush Shape
Round
Pad/Brush Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246596
Zoro #
G6545292
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
32 in
Trim Length
1 7/8 in
Pad/Brush Size
16 in
Block Size
16 in
Bristle Dia.
0.035 in
Brush Diameter
16 in
Fits Machine Size
32 in
Bristle Diameter
0.04 in

Details

Item
Rotary Brush
For Use With
Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017
Pad/Brush Shape
Round
Bristle Color
Black
Bristle Material
Polypropylene
Floor Application
Cleaning, Scrubbing
Includes
(1) Brush
Features
Easy Installation, Optimal Operation with Tennant Machines
Application
Cleaning, Scrubbing
Material
Polypropylene
Shape
Round
Compatible with Manufacturer Part Number
T600, T600e, T600EE

Description

Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 32 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 16 in, Compatible with Manufacturer Part Number T600, T600e, T600EE, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.