Zoro Homepage

Rotary Brush, Nylon, Round

  • Mfr # 1263954

  • Zoro # G816042277


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Application
Cleaning
Compatible with Manufacturer Part Number
X4 ROVR
Brush Diameter
10 in
Overall Diameter
10 in
Fits Machine Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1263954
Zoro #
G816042277
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
10 in
Overall Diameter
10 in
Fits Machine Size
20 in
Block Size
10 in
Trim Length
2 in

Details

Application
Cleaning
Compatible with Manufacturer Part Number
X4 ROVR
Material
Nylon
Shape
Round
Bristle Color
White
Bristle Material
Nylon
Item
Rotary Brush

Description

Rotary Brush, Application Cleaning, Fits Machine Size 20 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 10 in, Trim Length 2 in, Block Size 10 in, Compatible with Manufacturer Part Number X4 ROVR, Overall Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.