Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 1220190

  • Zoro # G4619454


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Brush Dia.
18 in
Application
Scrubbing
Trim Length
1 7/8 in
Bristle Color
Gray
For Use With
Mfr. No. T16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220190
Zoro #
G4619454
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
18 in
Trim Length
1 7/8 in
Fits Machine Size
36 in
Brush Diameter
18 in

Details

Item
Rotary Brush
Application
Scrubbing
Bristle Color
Gray
For Use With
Mfr. No. T16
Features
Parts are Machine Specific
Shape
Round
Compatible with Manufacturer Part Number
5680, 5700, T16
Includes
(1) Brush

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 36 in, Shape Round, Material Polypropylene, Bristle Color Gray, Brush Diameter 18 in, Trim Length 1 7/8 in, Compatible with Manufacturer Part Number 5680, 5700, T16, Features Parts are Machine Specific, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.