Rotary Brush, Polypropylene, Round
Mfr # 1253546
Zoro # G803456780
product price: $975.50
/ea
Free Shipping & Returns
Key Features
Machine Size
32 1/4 in
For Use With
Sentinel(R) Sweeper
Application
Cleaning, Scrubbing
Material
Polypropylene
Pad/Brush Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1253546
Zoro #
G803456780
UPC #
-
Country of Origin
Italy
Dimensions
Machine Size
32 1/4 in
Bristle Dia.
0.13 in
Block Size
1 in
Pad/Brush Size
32 1/4 in
Trim Length
23 5/8 in
Fits Machine Size
32 1/4 in
Brush Diameter
32 in
Bristle Diameter
0.13 in
Details
Item
Rotary Brush
For Use With
Sentinel(R) Sweeper
Application
Cleaning, Scrubbing
Material
Polypropylene
Pad/Brush Shape
Round
Bristle Material
Polypropylene
Floor Application
Cleaning, Scrubbing
Bristle Color
Yellow
Shape
Round
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 32 1/4 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Yellow, Brush Diameter 32 in, Trim Length 23 5/8 in, Block Size 1 in, Compatible with Manufacturer Part Number Sentinel, 830, 830ii, Bristle Diameter 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.