Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 1253550

  • Zoro # G803456797


product price: $1,168.60
/ea
Free Shipping & Returns

Key Features

Machine Size
38 in
For Use With
Sentinel(R) Sweeper
Application
Cleaning, Scrubbing
Material
Polypropylene
Block Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253550
Zoro #
G803456797
UPC #
-
Country of Origin
Italy

Dimensions

Machine Size
38 in
Block Size
1 in
Pad/Brush Size
38 in
Trim Length
23 5/8 in
Bristle Dia.
0.13 in
Brush Diameter
38 in
Fits Machine Size
38 in
Bristle Diameter
0.13 in

Details

Item
Rotary Brush
For Use With
Sentinel(R) Sweeper
Application
Cleaning, Scrubbing
Material
Polypropylene
Floor Application
Cleaning, Scrubbing
Bristle Material
Polypropylene
Bristle Color
Yellow
Pad/Brush Shape
Round
Shape
Round

Description

Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 38 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Yellow, Brush Diameter 38 in, Trim Length 23 5/8 in, Block Size 1 in, Compatible with Manufacturer Part Number Sentinel, 830, 830ii, Bristle Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.