Rotary Brush, Polypropylene, Round
Mfr # 1265095
Zoro # G216042310
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Trim Length
2 in
Application
Cleaning
Overall Diameter
10 in
Compatible with Manufacturer Part Number
X4 ROVR
Bristle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265095
Zoro #
G216042310
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
2 in
Overall Diameter
10 in
Brush Diameter
10 in
Fits Machine Size
20 in
Block Size
10 in
Details
Application
Cleaning
Compatible with Manufacturer Part Number
X4 ROVR
Item
Rotary Brush
Material
Polypropylene
Bristle Color
White
Shape
Round
Bristle Material
Polypropylene
Description
Rotary Brush, Application Cleaning, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 10 in, Trim Length 2 in, Block Size 10 in, Compatible with Manufacturer Part Number X4 ROVR, Overall Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.