Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 4113159

  • Zoro # G201866068


product price: $128.40
/ea
Free Shipping & Returns

Key Features

For Use With
9021518
Width
14 7/10 in
Material
Polypropylene
Length
15 1/10 in
Features
Easy Installation, Optimal Operation with Tennant Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113159
Zoro #
G201866068
UPC #
-
Country of Origin
Italy

Dimensions

Width
14 7/10 in
Length
15 1/10 in
Trim Length
15 1/8 in
Fits Machine Size
28 in
Brush Diameter
13 3/4 in

Details

Item
Rotary Brush
For Use With
9021518
Material
Polypropylene
Features
Easy Installation, Optimal Operation with Tennant Machines
Application
Cleaning, Scrubbing
Shape
Round
Bristle Material
Polypropylene
Compatible with Manufacturer Part Number
T390
Bristle Color
Black

Description

Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 28 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 3/4 in, Trim Length 15 1/8 in, Compatible with Manufacturer Part Number T390, Features Optimal Operation with Tennant Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.