Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 70538

  • Zoro # G4619122


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Polypropylene
Bristle Material
Polypropylene
Brush Dia.
26 in
Material
Polypropylene
For Use With
Mfr. No. 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70538
Zoro #
G4619122
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
26 in
Fits Machine Size
5 1/2 ft, 6 7/8 ft
Brush Diameter
26 in

Details

Abrasive Material
Polypropylene
Bristle Material
Polypropylene
Material
Polypropylene
For Use With
Mfr. No. 800
Item
Rotary Brush
Bristle Color
Black
Application
Sweeping
Features
For Indoor or Outdoor Use
Shape
Round
Compatible with Manufacturer Part Number
800

Description

Rotary Brush, Application Sweeping, Fits Machine Size 66 in, 82 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 26 in, Compatible with Manufacturer Part Number 800, Features For Indoor or Outdoor Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.