Zoro Homepage

Scrub Brush, Machine Size 28"

  • Mfr # 1220217

  • Zoro # G9888229


product price: $547.60
/ea
Free Shipping & Returns

Key Features

Machine Size
28 in
For Use With
Mfr. No. MV-SS500-0027, MV-SS500-0028
Pad/Brush Size
14 in
Block Size
13 1/2 in
Bristle Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220217
Zoro #
G9888229
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
28 in
Pad/Brush Size
14 in
Block Size
13 1/2 in
Brush Size
14"
Bristle Dia.
0.035 in
Trim Length
1 7/8 in
Brush Diameter
14 in
Fits Machine Size
28 in
Bristle Diameter
0.04 in

Details

Item
Rotary Brush
For Use With
Mfr. No. MV-SS500-0027, MV-SS500-0028
Bristle Color
Gray
Pad/Brush Shape
Round
Bristle Material
Abrasive
Floor Application
Cleaning, Scrubbing
Includes
(1) Brush
Features
Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Application
Scrubbing
Compatible with Manufacturer Part Number
T5, T500, T500e, T5e
Shape
Round

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 28 in, Shape Round, Material Polypropylene, Bristle Color Gray, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 13 1/2 in, Compatible with Manufacturer Part Number T5, T500, T500e, T5e, Bristle Diameter 0.04 in, Compatible Grainger Part Number Not Applicable, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant and Nobles Machines, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.