Zoro Homepage

Scrub Brush, Machine Size 28"

  • Mfr # 222306

  • Zoro # G9888247


product price: $467.20
/ea
Free Shipping & Returns

Key Features

Machine Size
28 in
For Use With
Mfr. No. MV-SS500-0029, MV-SS500-0031
Block Size
3 1/4 in
Bristle Material
Abrasive
Brush Size
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222306
Zoro #
G9888247
UPC #
-
Country of Origin
Italy

Dimensions

Machine Size
28 in
Block Size
3 1/4 in
Brush Size
28"
Bristle Dia.
0.035 in
Pad/Brush Size
28 in
Fits Machine Size
28 in
Bristle Diameter
0.04 in
Brush Diameter
28 in

Details

Item
Rotary Brush
For Use With
Mfr. No. MV-SS500-0029, MV-SS500-0031
Bristle Material
Abrasive
Floor Application
Cleaning, Scrubbing
Bristle Color
Gray
Pad/Brush Shape
Round
Includes
(1) Brush
Features
Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Application
Scrubbing
Compatible with Manufacturer Part Number
5680, 5700, T500, T500e, T600, T600e, T7
Shape
Cylindrical

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 28 in, Shape Cylindrical, Material Polypropylene, Bristle Color Gray, Brush Diameter 28 in, Block Size 3 1/4 in, Compatible with Manufacturer Part Number 5680, 5700, T500, T500e, T600, T600e, T7, Bristle Diameter 0.04 in, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant and Nobles Machines, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.