Zoro Homepage

Scrub Brush, Nylon, Round

  • Mfr # 1263463

  • Zoro # G512840610


product price: $255.50
/ea
Free Shipping & Returns

Key Features

Application
Scrubbing
Material
Nylon
Compatible with Manufacturer Part Number
1263271, 1267978, 1267982, 9022310
Bristle Color
Blue
Trim Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1263463
Zoro #
G512840610
UPC #
-
Country of Origin
Netherlands

Dimensions

Trim Length
3 in
Brush Diameter
7 in
Fits Machine Size
14 1/2 in
Block Size
2 in

Details

Item
Scrub Brush
Application
Scrubbing
Material
Nylon
Compatible with Manufacturer Part Number
1263271, 1267978, 1267982, 9022310
Bristle Color
Blue
Shape
Round
Bristle Material
Nylon
Series
i-mop

Description

Scrub Brush, Application Scrubbing, Fits Machine Size 14 1/2 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color Blue, Brush Diameter 7 in, Trim Length 3 in, Block Size 2 in, Compatible with Manufacturer Part Number 1263271, 1267978, 1267982, 9022310, I-mop XXL, Compatible with Grainger Part Number 797NX2, 801GK2, Series i-mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.