Scrub Brush, Polypropylene, Round
Mfr # 4111464
Zoro # G312840612
product price: $210.20
/ea
Free Shipping & Returns
Key Features
Application
Scrubbing
Material
Polypropylene
Brush Diameter
16 1/2 in
Trim Length
3 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111464
Zoro #
G312840612
UPC #
-
Country of Origin
Italy
Dimensions
Brush Diameter
16 1/2 in
Trim Length
3 in
Fits Machine Size
16 1/2 in
Block Size
2 in
Details
Item
Scrub Brush
Application
Scrubbing
Material
Polypropylene
Shape
Round
Compatible with Manufacturer Part Number
T391, T681
Bristle Material
Polypropylene
Bristle Color
White
Description
Scrub Brush, Application Scrubbing, Fits Machine Size 16 1/2 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 16 1/2 in, Trim Length 3 in, Block Size 2 in, Compatible with Manufacturer Part Number T391, T681
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.