Zoro Homepage

Scrubbing Pad, 7 in dia, Black

  • Mfr # 1263455

  • Zoro # G612487036


product price: $95.10
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pad/Brush Size
7 in
Product Type
Scrubbing Pad
Application
Scrubbing
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1263455
Zoro #
G612487036
UPC #
-
Country of Origin
Netherlands

Dimensions

Pad/Brush Size
7 in
Diameter
7 in
Thickness
2 in
Overall Width
2 in
Fits Machine Size
14 1/2 in
Overall Length
7 in

Details

Material
Polyester
Item
Scrubbing Pad
Product Type
Scrubbing Pad
Application
Scrubbing
Series
i-mop
Color
Black
Shape
Round
Speed - Maximum
500 RPM

Description

Scrubbing Pad, Color Black, Diameter 7 in, Material Polyester, Product Type Scrubbing Pad, Overall Length 7 in, Overall Width 2 in, Pad/Brush Size 7 in, Shape Round, Speed - Maximum 500 RPM, Fits Machine Size 14 1/2 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 2 in, Application Scrubbing, Compatible with Manufacturer Part Number Not Applicable, Series i-mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.