Zoro Homepage

Shop Vacuum, 36 in H, 23 in L

  • Mfr # 2184397

  • Zoro # G8637229


product price: $1,675.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Tank Material
Plastic
Tank Size
24 gal
Tank Dry Capacity
24 gal
Tank Wet Capacity
24 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2184397
Zoro #
G8637229
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size
24 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
16 ft
Width
18 in
Length
23 in
Power Cord Length
40 ft
Height
36 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Tank Material
Plastic
Tank Dry Capacity
24 gal
Tank Wet Capacity
24 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
120 V AC
Frequency
50/60 Hz
Weight
42 lb
Vacuum Air Flow
118 cfm
Application
Draining Flooded Areas, Emergency Services, Emptying Tank
Features
Flexible Hose Locks, Lightweight Handle, Robust
Plug Type
Two Prong
Vacuum Power Source
Corded
Motor Efficiency Type
Brushed
Includes
(2) Front Swivel, (2) Rear Wheels
Power
1,200 W
Current
10 A
Sound Level
70 dB
Air Watts
1,200 W
Vacuum Filtration Type
Standard

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 118 cfm, Sound Level 70 dB, Tank Material Plastic, Tank Size 24 gal, Tank Dry Capacity 24 gal, Tank Wet Capacity 24 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 1,200 W, Power 1,200 W, Current 10 A, Frequency 50 Hz, 60 Hz, Voltage 120V AC, Height 36 in, Length 23 in, Width 18 in, Weight 42 lb, Vacuum Hose Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.