Zoro Homepage

Shroud Skirt Assembly - 690 mm/27"

  • Mfr # 1200686

  • Zoro # G512535097


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use With
Battery Rider Burnisher, Battery Walk-Behind Burnisher
Product Type
Skirt Assembly
Compatible with Manufacturer Part Number
B10, B7
Diameter
27 in
Thickness
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200686
Zoro #
G512535097
UPC #
-
Country of Origin
United States

Dimensions

Diameter
27 in
Thickness
1 3/8 in

Details

Item
Skirt Assembly
For Use With
Battery Rider Burnisher, Battery Walk-Behind Burnisher
Product Type
Skirt Assembly
Compatible with Manufacturer Part Number
B10, B7

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.