Zoro Homepage

Side Squeegee Blade, Premium Rubber, Red

  • Mfr # 1216321

  • Zoro # G4619859


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Premium Rubber
Overall Length
20 3/8 in
Color
Red
For Use With
M17, T17
Series
M17, T17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216321
Zoro #
G4619859
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
20 3/8 in
Fits Machine Size
36 in, 40 in, 46 in, 48 in, 49 in, 52 in

Details

Item
Side Squeegee Blade
Material
Premium Rubber
Color
Red
For Use With
M17, T17
Series
M17, T17
Product Type
Side Squeegee Blade

Description

Side Squeegee Blade,Premium Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.