Zoro Homepage

Side Squeegee Blade, Rubber, Red

  • Mfr # 1213211

  • Zoro # G4619840


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Length
30 5/8 in
Color
Red
For Use With
Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
Series
M17, T17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213211
Zoro #
G4619840
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
30 5/8 in
Fits Machine Size
36 in, 40 in, 46 in, 48 in, 49 in, 52 in

Details

Item
Side Squeegee Blade
Material
Rubber
Color
Red
For Use With
Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
Series
M17, T17
Product Type
Side Squeegee Blade

Description

Side Squeegee Blade,Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.